Skip Content
Discontinued with Replacement
#6-32 303 H3 3FL T-P-B HAND TAP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#6-32 303 H3 3FL T-P-B HAND TAP SET

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF35240
  • Mfr. Model # 35240
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP NO.6-32NC HTH3 3FL T-P-B HND ST

Price: NA

Technical Specs

  • Includes Taper, Plug, Bottoming
  • Number of Flutes 3
  • Number of Pieces 3
  • Item Tap Set
  • Overall Length 2"
  • Standards USCTI Table 302
  • List Number HTGP
  • Tap Style Straight Flute (Hand)
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming, Plug, Taper
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Tap Finish Bright
  • Tap Thread Size #6-32
  • Tap Grouping Tap Set
  • Thread Length 11/16"
  • Shank Dia. 0.141"
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list