Skip Content
Discontinued with Replacement
#6-32 302 H3 2F PLG LOWSHEAR SPRPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

#6-32 302 H3 2F PLG LOWSHEAR SPRPT

GREENFIELD TAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF36802
  • Mfr. Model # 36802
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
TAP NO.6-32NC H3 2FL PLG SPRL PT

Price: NA

Technical Specs

  • Item Spiral Point Tap
  • Finish Bright
  • Size #6
  • Number of Flutes 2
  • Material High Speed Steel
  • Overall Length 2"
  • Pitch Diameter Limits H3
  • Pitch 32
  • Thread Type Staight
  • Tap Style Spiral Point
  • Thread Length 11/16"
  • Shank Dia. 0.141"
  • Standards USCTI Table 302
  • Thread Direction Right Hand
  • List Number SPLS
  • Tap Finish Bright
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Tap Thread Size #6-32
  • Tap Grouping Tap
  • Number of Pieces 1
  • Pitch Diameter Limit H3
  • Tap Dimension Type Inch
  • Tap Thread Type UNC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List