Skip Content
6 3/4IN BENT NOSE PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6 3/4IN BENT NOSE PLIERS

VISE GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTR1902420
  • Mfr. Model # 1902420
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Material Steel
  • Handle Type Ergonomic
  • Item Nose Plier
  • Features Induction Hardened Cutting Edges Cut ACSR, Nails, Screws and Even Piano Wire, Three-Zone Comfort Grips, Integrated Handle Hooks Equipped for Performance Lanyard System for Safer Elevated Working Conditions, Specially Coated for Superior Rust-Resistance and Longer Tool Life, Built-In Spanner for Turning Screws, Nuts and Grounding Rods
  • Cutting Capacity/Material 1/16" Hard Wire
  • Handle Colour Blue, Yellow
  • Max. Jaw Opening 3"
  • Joint Type Solid
  • Standards ANSI
  • Overall Length 6"
  • Spring Return No
  • Side Cutter Yes
  • Jaw Bend 45 Degrees
  • Jaw Width 19/32"
  • Tip Width 3/16"
  • Jaw Length 1-7/8"
  • ESD Safe No
  • Tether Capable Tether Ready
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wire Stripper No
  • Wire Crimper No
  • Gripping Surface Serrated
  • Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list