Skip Content
6-1/2 PLIERS LONG NOSE W/CUTTER MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

6-1/2 PLIERS LONG NOSE W/CUTTER MAX

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT89-869
  • Mfr. Model # 89-869
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Precision Machined Jaws Ideal for Gripping, Twisting and Cutting, Slim Head Design, Induction Hardened Cutting Jaws Engineered to Stay Sharp Longer Than Non-induction Hardened Jaws, Forged High Quality Carbon Steel, Slip-resistant Bi-material Handle for a Comfortable Grip
  • Item Nose Plier
  • Handle Type Slip-Resistant Bi-Material
  • Material Carbon Steel
  • Standards ANSI
  • Overall Length 6.496"
  • Voltage Rating Not Rated
  • Cutting Capacity/Material 14 AWG Copper Wire
  • Handle Colour Black/Yellow
  • Max. Jaw Opening 1-1/4"
  • Joint Type Solid
  • Side Cutter Yes
  • Spring Return No
  • Jaw Bend 0 Degrees
  • Jaw Length 2"
  • Jaw Width 5/8"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Width 7/64"
  • ESD Safe No
  • Wire Stripper Yes
  • Wire Crimper No
  • Gripping Surface Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list