Skip Content
5X5/8 SS SAUCER CUP BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5X5/8 SS SAUCER CUP BRUSH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13H514
  • Mfr. Model # 13H514
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.84 lbs

Product Details

Knot-twisted saucer type brush. Stainless Steel applications. Used for surface cleaning like removing paint, rust and corrosion. 5 in. diameter, 5/8-11 arbor, wire size .020 in.

Technical Specs

  • Max. RPM 15,000
  • Wire Dia. 0.020"
  • Brush Dia. 5"
  • Arbor Hole 5/8" - 11 UNC
  • Item Saucer Cup Brush
  • For Use With Angle Grinders
  • Mounting Type Threaded Arbor

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list