Skip Content
5X3/64X7/8 ZIPCUT WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5X3/64X7/8 ZIPCUT WHEELS

ZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T052
  • Mfr. Model # 11T052
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 559
  • Shipping Weight 0.2 lbs

Product Details

Zipcut high performance, extra thin cut-off wheel (3/64 inch to 0.045 inches) is setting a new industry wide performance bench-mark. It cuts faster, freer, and cooler requiring less power then standard thin cut-off wheels.

Technical Specs

  • Item Cut-Off Wheel
  • Max. RPM 12,200
  • Thickness 3/64"
  • Diameter 5"
  • Application High Performance Cutting
  • Series Zip
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list