TOUGHCUT TYPE 1 5"X3/32"X7/8" A-30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOUGHCUT TYPE 1 5"X3/32"X7/8" A-30

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11R052
  • Mfr. Model # 11R052
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 560
  • Shipping Weight 0.15 lbs

Product Details

Toughcut cut-off wheel for angle grinders for cutting all types of steel and stainless. Fast, cool and free cutting and has a long wheel life.

Technical Specs

  • Max. RPM 12,200
  • Thickness 3/32"
  • Diameter 5"
  • Application Cutting With Angle Grinders and Circular Saws
  • Item Cut-Off Wheel
  • Series Zip
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list