Skip Content
5X1/4X7/8 ALLSTEEL XX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5X1/4X7/8 ALLSTEEL XX

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08H500
  • Mfr. Model # 08H500
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.46 lbs

Product Details

Allsteel XX grinding wheels. Outstanding life in both steel and stainless steel. Size 5 x 1/4 x 7/8. 12,200 Max RPM.

Technical Specs

  • Max. RPM 12,200
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 5"
  • Application Chamfering Cutting and Grooving - Pipeline Applications Cutting, Notching
  • Grade A-24-asxx
  • Item Grinding Wheel
  • Series All steel XX
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list