HP XXSPINTYPE27S 5X1/4X5/8-11 A-20-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HP XXSPINTYPE27S 5X1/4X5/8-11 A-20-X

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08K500
  • Mfr. Model # 08K500
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 5.5 lbs

Product Details

Double-X for steel (type 27) will, when all costs are considered, grind at the lowest cost. Removes the most steel in the shortest time and lasts the longest.

Technical Specs

  • Thickness 1/4"
  • Max. RPM 12,200
  • Arbor Size 5/8" - 11"
  • Diameter 4-1/2"
  • Application Deburring, Heavy-Duty Grinding Applications, Preparing Weld Edges, Shaping
  • Grade A-20-x
  • Item Grinding Wheel
  • Series HP XX
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 20
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 5/8"-11

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list