Skip Content
5X1/4 A24ALU GR WHEELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5X1/4 A24ALU GR WHEELS

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT08L500
  • Mfr. Model # 08L500
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 551
  • Shipping Weight 0.38 lbs

Product Details

Depressed centre wheel for aluminum (type 27) meets all requirements for aluminum grinding and cutting. No clogging in any type of aluminum, fast removal rate and long wheel life.

Technical Specs

  • Arbor Size 7/8"
  • Max. RPM 12,200
  • Diameter 5"
  • Thickness 1/8"
  • Application Cutting, Light Grinding
  • Item Depressed Center Wheel
  • Grade A-24-alu
  • Series ALU
  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list