Skip Content
5X.045X7/8 A46R-SG-INOX T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5X.045X7/8 A46R-SG-INOX T1

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB63608
  • Mfr. Model # 63608
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Thickness 0.045"
  • Grit 46
  • Max. RPM 12,200
  • Diameter 5"
  • Arbor Size 7/8
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list