Skip Content
5UM 20IN DOE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5UM 20IN DOE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFPRO520
  • Mfr. Model # PRO520
  • UNSPSC # 40161500
  • CATALOGUE PAGE # 1780
  • Shipping Weight 6.2 lbs

Product Details

Max. temp, 250 degrees F. 2-9/16 inch O.D. 2-stage filter design which maximizes particle retention and service life in viscous fluid filtration applications.

Technical Specs

  • Application Paints, Inks, Adhesives, Resins, Emulsions, Chemical Coatings, Organic Solvents, Plasticizers, Waxes, Oilfield Fluids, Process Water, Petroleum Products
  • For Use With All Similar Competitive Housings
  • Height 20"
  • Item Resin Bonded Filter Cartridge
  • Inside Dia. 1-1/8"
  • Max. Temp. 250 Degrees F
  • Filter Cartridges Sub-Category Solid Cartridges
  • Max. Pressure 50 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list