Skip Content
5SASL TWEEZERS 115MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5SASL TWEEZERS 115MM

EREM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCL5SASL
  • Mfr. Model # 5SASL
  • UNSPSC # 27112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Very Fine Precision Work on Electronic Assemblies
  • Item Tweezer
  • Length 4-1/2"
  • Type Anti-Acid/Anti-Mag
  • Point Type Micro Point
  • Resists Temperatures Up to 300 Degrees Celsius

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List