Skip Content
5PK 5X14TPI METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PK 5X14TPI METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST318B
  • Mfr. Model # T318B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Economical choice for cutting sheet metal and thin metals (ferrous and non-ferrous). Ideal for smooth, straight-line cuts
  • Material HSS
  • Length 3-1/4"
  • Includes 5 Blades
  • Item Jig Saw Blade
  • Teeth per Inch 14
  • Shank Type T
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list