Skip Content
5PK 4X10TPI WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PK 4X10TPI WOOD

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSU101B
  • Mfr. Model # U101B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Smooth Cuts in Wood
  • Length 3-5/8"
  • Includes 5 Blades
  • Item Jig Saw Blade
  • Teeth per Inch 10
  • Material High Carbon Steel
  • Shank Type U
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list