Skip Content
5PK 4X10TPI WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PK 4X10TPI WOOD

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST101BR
  • Mfr. Model # T101BR
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application Laminated Particleboard, Chipboard, Plywood, Hard/soft Wood and Plastics
  • Material High Carbon Steel
  • Includes 5 Blades
  • Shank Type T
  • Length 4"
  • Item Jig Saw T-shank
  • Teeth per Inch 10
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list