Skip Content
5PK 4INX6TPI WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PK 4INX6TPI WOOD

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST244D
  • Mfr. Model # T244D
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application Curve Cutting in Wood and Particleboard up to 2-3/8"
  • Item Jig Saw Blade
  • Includes 5 blades
  • Material High Carbon Steel
  • Teeth per Inch 6
  • Length 4"
  • Primary Saw Application Wood
  • Shank Type T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list