Skip Content
5PK 4INX6TPI BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5PK 4INX6TPI BI-METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSU144DF
  • Mfr. Model # U144DF
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application Hard/Soft Woods, OSB, Plywood, Wood with Nails 1/4 to 2-3/8"
  • Item Jig Saw Blade
  • Includes 5 blades
  • Length 4"
  • Material Bi-Metal
  • Teeth per Inch 5 to 6
  • Primary Saw Application Wood
  • Shank Type U

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list