Skip Content
5PK 4IN X 8TPI METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PK 4IN X 8TPI METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST227D
  • Mfr. Model # T227D
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Includes 5 Blades
  • Application Aluminium 3/16" - 5/8", Fibreglass 3/16" - 3/4", Plastic 3/16" - 1-1/4"
  • Item Jig Saw T-shank
  • Length 4"
  • Material Hss
  • Teeth per Inch 8
  • Shank Type T
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list