5PK 3X14TPI METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PK 3X14TPI METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST118B
  • Mfr. Model # T118B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Includes 3 Blades
  • Application Medium-thin Metals 1/8" - 1/4"(ferrous and Non-ferrous)
  • Item Jig Saw T-shank
  • Length 3-5/8"
  • Material Hss
  • Primary Saw Application Metal
  • Teeth per Inch 11-14 Progressive Teeth Per Inch
  • Shank Type T

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list