Skip Content
5PK 3INX36TPI METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PK 3INX36TPI METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST118G
  • Mfr. Model # T118G
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Includes 5 Blades
  • Application 8 - 26 Gauge Stainless Steel:longer Life Than Standard Bi-metal
  • Item Jig Saw T-shank
  • Length 3-5/8"
  • Material Hss
  • Primary Saw Application Metal
  • Shank Type T
  • Teeth per Inch 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list