5PK 3INX10TPI BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PK 3INX10TPI BI-METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST211HF
  • Mfr. Model # T211HF
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Fast Curve Cuts in Wood with Nails, Soft Steel and Aluminum
  • Item Jig Saw Blade
  • Includes 5 Blades
  • Length 3"
  • Shank Type T
  • Teeth per Inch 10
  • Material Bi-Metal
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list