5PK 2 3/4INX36TPI BI- METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PK 2 3/4INX36TPI BI- METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSU118GF
  • Mfr. Model # U118GF
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Includes 5 blades
  • Item Jig Saw Blade
  • Application Straight Cuts in Metal, Aluminum, Acrylic Sheet and Sheet Metal up to 3/16"
  • Material Bi-Metal
  • Length 2-3/4"
  • Teeth per Inch 36
  • Primary Saw Application Metal
  • Shank Type U

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list