5PK 14FT6INX1-1/4X.042 3/4 CLASSPRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PK 14FT6INX1-1/4X.042 3/4 CLASSPRO

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1839309
  • Mfr. Model # 1839309
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 16.72 lbs

Product Details

Lenox Classic Pro Bandsaw material. 5 blades per package. Blade size 14 ft. 6 in. x 1-1/4 in. x 0.042 in. 3/4 TPI. Fits Hydmech H14/V18 machines.

Technical Specs

  • For Use With Hydmech H14/v18 Machines
  • Item Classic Pro Band Saw
  • Teeth per Inch 3/4
  • Length 14'6"
  • Width 1-1/4"
  • Thickness 0.042"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list