Skip Content
5PK 13FT6INX1-1/4X.042 3/4 CLASSPRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PK 13FT6INX1-1/4X.042 3/4 CLASSPRO

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1839360
  • Mfr. Model # 1839360
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 12.0 lbs

Product Details

Lenox Classic Pro bandsaw material. 5 blades per package. Blade size 13 ft. 6 in. x 1-1/4 in. x 0.042 in. 3/4 TPI. Fits Hydmech H12 machines.

Technical Specs

  • For Use With Hydmech H12 Machine
  • Item Classic Pro Band Saw
  • Length 13'6"
  • Width 1-1/4"
  • Teeth per Inch 3/4
  • Thickness 0.042"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list