5PK 12FT10INX1/2X.025 10/14 DMASTR2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PK 12FT10INX1/2X.025 10/14 DMASTR2

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1838998
  • Mfr. Model # 1838998
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 10.0 lbs

Product Details

Lenox Diemaster 2 bandsaw material. 5 blades per package. Blade size: 12 ft, 10 in. x 1/2 in. x 0.025 in. 10/14 TPI. Fits the DoAll 2012-2H.

Technical Specs

  • For Use With Doall 2012-2h
  • Item Die Master 2 Band Saw
  • Length 12'10"
  • Thickness 0.025"
  • Width 1/2"
  • Teeth per Inch 10/14

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list