!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
5PC DBL BX RATCH OFFST WR ST 12PT

5PC DBL BX RATCH OFFST WR ST 12PT

PROTO

5PC DBL BX RATCH OFFST WR ST 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5PC DBL BX RATCH OFFST WR ST 12PT

5PC DBL BX RATCH OFFST WR ST 12PT

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT1180A-TT
  • Mfr. Model # J1180A-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Item Ratcheting Wrench Set
  • Finish Full Polish
  • Number of Tools 5
  • Head Offset Angle 25 Degrees
  • Container Type Pouch
  • Head Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 7/8 in
  • Box End Type 12-Point Box End, 6-Point Box End
  • Nonsparking No
  • Corrosion Resistant Yes
  • Wrench Length Style Standard
  • Reversing Yes
  • Single End/Double End Double End
  • Handle Type One Piece
  • Handle Colour Silver
  • Standards ASME
  • Wrench Product Grouping Wrench Sets
  • Material High Alloy Steel
  • Insulated No
  • Range of Head Sizes 1/4 in to 7/8 in
  • Head Thickness 3/8 in, 1/2 in
  • Measurement Type SAE
  • Head Type Offset
  • Tether Style Tether Ready
  • Non-Magnetic No
  • Wrench Shape Straight
  • Ratcheting Yes
  • Number of Points 6, 12
  • Container Colour Red
  • Grip Style Plain
  • Min. Arc Swing 15 Deg.
  • Weight 2.24 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list