Skip Content
5PACK 9FT6IN X3/4X.035 6/10 CLASSIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PACK 9FT6IN X3/4X.035 6/10 CLASSIC

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1838999
  • Mfr. Model # 1838999
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 10.0 lbs

Product Details

Lenox Classic bandsaw material. 5 blades per package. Blade size 9 ft. 6 in. x 3/4 in. x 0.035 in. 6/10 TPI. Fits Baxter Vericut 115B, 114A, original series machines.

Technical Specs

  • For Use With Baxter Vericut 115b, 114a, Original Series Machines
  • Item Classic Band Saw
  • Teeth per Inch 6/10
  • Length 9'6"
  • Width 3/4"
  • Thickness 0.035"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list