5PACK 14FT6IN X1X.035 5/8 CLASSIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PACK 14FT6IN X1X.035 5/8 CLASSIC

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1839283
  • Mfr. Model # 1839283
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 12.0 lbs

Product Details

Lenox Classic bandsaw material. 5 blades per package. Blade size 14 ft. 6 in. x 1 in. x 0.035 in. 5/8 TPI. Fits Marvel 8, Mark I & II machines.

Technical Specs

  • For Use With Marvel 8, Mark I and Ii Machines
  • Length 14'6"
  • Item Classic Band Saw
  • Width 1"
  • Teeth per Inch 5/8
  • Thickness 0.035"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list