Skip Content
5PACK 14FT 6IN X1X.035 4/6 CLASSIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PACK 14FT 6IN X1X.035 4/6 CLASSIC

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1839282
  • Mfr. Model # 1839282
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 12.0 lbs

Product Details

Lenox Classic bandsaw material. 5 blades per package. Blade size 14 t. 6 in. x 1 in. x 0.035 in. 4/6 TPI. Fits Marvel 8, Mark I & II machines.

Technical Specs

  • Teeth per Inch 4/6
  • For Use With Marvel 8, Mark I and Ii Machines
  • Length 14'6"
  • Item Classic Band Saw
  • Width 1"
  • Thickness 0.035"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list