Skip Content
5PACK 14FT 10INX1X.035 5/8 CLASSIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PACK 14FT 10INX1X.035 5/8 CLASSIC

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1839288
  • Mfr. Model # 1839288
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 12.0 lbs

Product Details

Lenox Classic bandsaw material. 5 blades per package. Blade size 14 ft. 10 in. x 1 in. x 0.035 in. 5/8 TPI. Fits Hydmech S20 III machines.

Technical Specs

  • Length 14'10"
  • For Use With Hydmech S20 Iii Machine
  • Teeth per Inch 5/8
  • Item Classic Band Saw
  • Width 1"
  • Thickness 0.035"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list