5PACK 13FT6X1-1/4X.042 4/6 CLASSPRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

5PACK 13FT6X1-1/4X.042 4/6 CLASSPRO

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1839356
  • Mfr. Model # 1839356
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 12.0 lbs

Product Details

Lenox Classic Pro bandsaw material. 5 blades per package. Blade size 13 ft. 6 in. x 1-1/4 in. x 0.042 in. 4/6 TPI. Fits Hydmech H12 machines.

Technical Specs

  • For Use With Hydmech H12 Machines
  • Teeth per Inch 4/6
  • Length 13'6"
  • Width 1-1/4"
  • Item Classic Pro Band Saw
  • Thickness 0.042"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list