Skip Content
5PACK 10FT X3/4X.035 6/10 CLASSIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5PACK 10FT X3/4X.035 6/10 CLASSIC

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1839211
  • Mfr. Model # 1839211
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 10.0 lbs

Product Details

Lenox Classic bandsaw material. 5 blades per package. Blade size 13 ft. 3 in. x 1 in. x 0.035 in. 4/6 TPI. Fits DoAll C916 machnes.

Technical Specs

  • For Use With Doall C916 Machnes
  • Length 13'3"
  • Item Classic Band Saw
  • Width 1"
  • Thickness 0.035"
  • Teeth per Inch 4/6

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list