Skip Content
5MMX20MM 2.5AMP 250V FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5MMX20MM 2.5AMP 250V FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGMC2.5R
  • Mfr. Model # GMC2.5R
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Element Single
  • Fuse Amps 2-1/2 A
  • In Line Fuseholder E
  • Item Fuse
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Glass
  • Fuse Holder Code E
  • Body Style Cylindrical (Non-Rejection)
  • Series GMC
  • Speed Time Delay
  • Functionally Equal To Ferraz/Gould GSC, Littelfuse 239
  • Interrupt Rating 100A at 250VAC, 10kA at 125VAC
  • Diameter 5mm
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 100 A at 250 VAC, 10k A at 125 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list