Skip Content
5ML PIPET,INDIVIDUALLY WRAP/BAG,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5ML PIPET,INDIVIDUALLY WRAP/BAG,PK2

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11L807
  • Mfr. Model # 11L807
  • UNSPSC # 41121511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Length 13.5"
  • Capacity 5mL
  • Material of Construction Polystyrene
  • Item Serological Pipet
  • Type Serological Pipet Individually Wrapped
  • Class To Deliver
  • Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated)
  • Graduation Subdivisions 0.10
  • Tolerance Plus Or Minus 2
  • Negative Graduations Yes
  • Band Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list