Skip Content
5M/16FT MAGNETIC TAPE MEASURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

5M/16FT MAGNETIC TAPE MEASURE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-5216
  • Mfr. Model # 48-22-5216
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Graduations 1/16" Top, 1mm Bottom
  • Features Nylon Bond Blade Protection, 5-point Reinforced Frame, Finger Stop - Protects Finger During Blade Retraction, Dual Magnets - Prevents Roll Off When Measuring Steel Studs, Emt and Threaded Rod, Blueprint Scale - Calculates 1/4" and 1/8" Drawings, Wire Form Belt Clip - Reduces Pocket Tearing, 2-sided Printing - Increases Measurement Readability, Up to 9' Standout, 360 Degree Hook Attachment
  • Item Magnetic Tape Measure
  • Case Color Black/Red
  • Case Type 5 - Point Reinforced Frame
  • Lock Type Slide Forward
  • Stud Markings Yes
  • Graduation Type in., ft., m
  • Case Material ABS Plastic
  • Blade Color Yellow/White
  • Belt Clip Wire Form
  • Blade Length 5 m, 16 ft.
  • Blade Width 1"
  • Standout 9 ft.
  • Blade Coating Nylon Bond
  • Tape Measure Product Grouping Tape Measures
  • Blade Material Steel
  • Rewind Type Automatic
  • Measurement Type SAE/Metric
  • Tip Style 3-Rivet Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list