Skip Content
5INX22IN SPLINE ONE PC CORE BI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5INX22IN SPLINE ONE PC CORE BI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5942
  • Mfr. Model # DW5942
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.25 lbs

Technical Specs

  • Includes -
  • Overall Length 22"
  • Item Hammer Drill Core Bit
  • Shank Shape Spline
  • Bit Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list