Skip Content
5IN SWL URETHANE PLATE CSTR SS BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN SWL URETHANE PLATE CSTR SS BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL42-5109-921SS
  • Mfr. Model # 42-5109-921SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Load Rating 750 lbs.
  • Core Color Grey
  • Application Medium Duty
  • Overall Height 6-1/2"
  • Wheel Color Burgundy
  • Replacement Wheel 5-5-921 SS
  • Frame Material Zinc
  • Frame Finish Zinc
  • Durometer 55 D
  • Plate Size 4 x 4-1/2"
  • Wheel Width 2"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 2-5/8 - 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list