Skip Content
5IN SWL URETHANE PLATE CASTER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN SWL URETHANE PLATE CASTER SS

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-5109-921SS
  • Mfr. Model # 4-5109-921SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application MEDIUM DUTY
  • Item 4-5109-921 SS
  • Core Color GREY
  • Load Rating 750
  • Replacement Wheel 5-5-921 SS
  • Wheel Color Burgundy
  • Overall Height 6 1/2
  • Frame Material ZINC
  • Wheel Width 2"
  • Frame Finish ZINC
  • Durometer 55 D
  • Plate Size 4 x 4 1/2
  • Plate Thickness 1/4"
  • Mounting Bolt Dia. 3/8
  • Wheel Dia. 5"
  • Inside Bolt Hole Spacing 2 5/8 - 3
  • Outside Bolt Hole Spacing 3" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list