Skip Content
5IN SWL SOFT RUBBER STEM CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN SWL SOFT RUBBER STEM CASTER

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLEW4522R
  • Mfr. Model # EW4522R
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application Light Duty
  • Core Color Black
  • Item Caster
  • Load Rating 125 lbs.
  • Overall Height 5-23/32"
  • Stem Dia. 3/8"
  • Wheel Color Black
  • Replacement Wheel 47218
  • Frame Finish Zinc
  • Stem Length 1-1/2"
  • Wheel Width 15/16"
  • Wheel Dia. 5"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list