Skip Content
5IN SWL HD POLY LOC PLATE CSTR BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN SWL HD POLY LOC PLATE CSTR BRK

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL522PPB-HD-SWB
  • Mfr. Model # 522PPB-HD-SWB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Swivel and Wheel Brake
  • Item Caster
  • Core Color Gray
  • Overall Height 6-1/8"
  • Load Rating 450 lbs.
  • Replacement Wheel PPR515B
  • Wheel Color Gray
  • Frame Finish Zinc
  • Frame Material Steel
  • Durometer 95
  • Wheel Width 1-1/2"
  • Wheel Dia. 5"
  • Plate Size 4-1/8" x 3-3/8"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/8"
  • Caster Wheel Bearings Roller
  • Caster Brake Included Yes
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list