Skip Content
5IN SWL HD PHNLIC PLATE CSTR W/BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN SWL HD PHNLIC PLATE CSTR W/BRK

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL522ACB-HD-SWB
  • Mfr. Model # 522ACB-HD-SWB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Black
  • Features Swivel and Wheel Brake
  • Item Caster
  • Overall Height 6-1/8"
  • Load Rating 500 lbs.
  • Wheel Color Black
  • Durometer 75 D
  • Replacement Wheel AC515B
  • Frame Finish Zinc
  • Frame Material Steel
  • Wheel Width 1-1/2"
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list