Skip Content
5IN SWL HD CAST IRON PLATE CSTR BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN SWL HD CAST IRON PLATE CSTR BRK

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL522CSB-HD-SWB
  • Mfr. Model # 522CSB-HD-SWB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Swivel and Wheel Brake
  • Item Caster
  • Core Color Silver
  • Load Rating 500 lbs.
  • Frame Material Steel
  • Overall Height 6-1/8"
  • Wheel Color Silver
  • Replacement Wheel WCS515B
  • Frame Finish Zinc
  • Durometer 75 D
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/8"
  • Wheel Width 1-1/2"
  • Plate Size 4-1/8" x 3-3/8"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 5"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Brake Included Yes
  • Caster Wheel/Tread Material Cast Iron
  • Caster Wheel Bearings Roller
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list