Skip Content
5IN SWL DYNA TRED TPR STEM CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN SWL DYNA TRED TPR STEM CASTER

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLEY1522
  • Mfr. Model # EY1522
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Load Rating 125 lbs.
  • Core Color Black
  • Application Light Duty
  • Overall Height 5-23/32"
  • Replacement Wheel 47140
  • Stem Dia. 3/8"
  • Wheel Color Black
  • Frame Finish Zinc
  • Stem Length 1-1/2"
  • Wheel Width 15/16"
  • Wheel Dia. 5"
  • Caster Product Group Swivel Caster
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list