Skip Content
5IN SWIV URETHANE PL. CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN SWIV URETHANE PL. CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-5109-919
  • Mfr. Model # 4-5109-919
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Load Rating 500 lbs.
  • Item Caster
  • Overall Height 6-1/2"
  • Replacement Wheel 4-5-919
  • Wheel Width 1-1/2"
  • Wheel Color Burgundy
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list