Skip Content
5IN SWIV URETHANE PL. CASTER/BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN SWIV URETHANE PL. CASTER/BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL42-5109-919
  • Mfr. Model # 42-5109-919
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Load Rating 500 lbs.
  • Item Caster
  • Replacement Wheel 4-5-919
  • Overall Height 6-1/2"
  • Wheel Color Burgundy
  • Wheel Width 1-1/2"
  • Mounting Bolt Dia. 3/8"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list