Skip Content
5IN SWIV PHENOLIC PL. CASTER/BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

5IN SWIV PHENOLIC PL. CASTER/BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL42-5109-339
  • Mfr. Model # 42-5109-339
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Load Rating 1000 lbs.
  • Overall Height 6-1/2"
  • Wheel Color Black
  • Replacement Wheel 5-5-339
  • Wheel Width 2"
  • Plate Size 4" x 4-1/2"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Phenolic
  • Caster Raceway Double Ball
  • Caster Wheel Bearings Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list