Skip Content
5IN SWIV CASTIRON PL. CASTER/BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN SWIV CASTIRON PL. CASTER/BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL33-517-109
  • Mfr. Model # 33-517-109
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Load Rating 400 lbs.
  • Wheel Color Green
  • Overall Height 6-3/8"
  • Replacement Wheel 3-5-109
  • Plate Size 3-3/4" x 4-3/8"
  • Wheel Width 1-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Outside Bolt Hole Spacing 2-5/8" to 3" x 3" to 3-5/8"
  • Plate Thickness 0.164"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List