Skip Content
5IN RIGID URETHANE PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

5IN RIGID URETHANE PLATE CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-5108-921SS
  • Mfr. Model # 4-5108-921SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application MEDIUM DUTY
  • Item 4-5108-921 SS
  • Load Rating 750
  • Core Color GREY
  • Overall Height 6 1/2
  • Frame Material ZINC
  • Wheel Color Burgundy
  • Replacement Wheel 5-5-921 SS
  • Durometer 55 D
  • Plate Size 4 x 4 1/2
  • Frame Finish ZINC
  • Wheel Dia. 5"
  • Wheel Width 2"
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 2 5/8 - 3
  • Mounting Bolt Dia. 3/8
  • Outside Bolt Hole Spacing 3" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list