5IN RIGID MAXIM PLATE CASTER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

5IN RIGID MAXIM PLATE CASTER SS

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL4-5108-531SS
  • Mfr. Model # 4-5108-531SS
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Application MEDIUM DUTY
  • Load Rating 1000
  • Item 4-5108-531 SS
  • Core Color BLACK
  • Overall Height 6 1/2
  • Replacement Wheel 5-5-531 SS
  • Wheel Color Black
  • Frame Material ZINC
  • Durometer 85 D
  • Frame Finish ZINC
  • Wheel Width 2"
  • Plate Size 4 x 4 1/2
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 2 5/8 - 3
  • Outside Bolt Hole Spacing 3" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list